38KV 4A CAV FUSE

Item #: 0954771
Cat #: 38CAV4E
UPC: 051712794374
$ 342.90 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
VT fuse-link, medium voltage, 4 A, AC 38 kV, 440 x 41.3 mm, back-up, IEC, US, 4E

Overview

VT fuse-link, medium voltage, 4 A, AC 38 kV, 440 x 41.3 mm, back-up, IEC, US, 4E
Eaton's Bussmann series medium voltage auxiliary transformers fuses are specifically designed for use in the primary side of voltage transformers. They comply with BS 2692-1 and IEC 60282-1 standards.
Also known as: 051712794374, 38CAV4E, BUS38CAV4E

Specifications

Amps: 4
Type: Non-Indicating, PT, Indicating
Interrupt Rating DC: 40
Amps: 4
Interrupt Rating DC: 40
Type: Non-Indicating, PT, Indicating

Customer Reviews

No reviews for this product
(0)