38KV 7AMP 2" AIR FUSE

Item #: 0954765

Cat #: 38ADMNA7E

UPC: 051712794381

$ 1167.23 EA
Company wide:
0 in stock
Air fuse-link, medium voltage, 7 A, AC 38 kV, 50.8 x 442 mm, back-up, 7E

Overview

Air fuse-link, medium voltage, 7 A, AC 38 kV, 50.8 x 442 mm, back-up, 7E

Eaton's Bussmann series Air medium voltage fuses are suitable for the primary side transformer protection, fuse switch combination unit, fuse bases and fuse switches. They comply with BS 2692 Part 1 1975 standard. A number of options are available including full range capability and alternative fixings arrangements such as different types of tags, studs and collars. Higher current ratings can be obtained by using fuses in parallel and special fixings arrangements are available for this purpose.

Also known as: 051712794381, 38ADMNA7E, BUS38ADMNA7E

Specifications

Amps: 7
Type: Potential Transformer, British Standard
Length: 3 in
Interrupt Rating DC: 40
Amps: 7
Length: 3 in
Type: Potential Transformer, British Standard
Interrupt Rating DC: 40