BUSS BK/GMC-3.5-R GMC 3.5A BUSS TD

Item #: 0954722

Cat #: BK/GMC-3.5-R

UPC: 051712642200

$ 3.90 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/GMC-3.5-R GMC 3.5A BUS

Overview

BUS BK/GMC-3.5-R GMC 3.5A BUS
Also known as: 051712642200, BK/GMC-3.5-R, BUSBKGMC3.5R

Specifications

Speed: Time Delay
Type: Fuse, Electronic
Amps: 3.500
Speed: Time Delay
Amps: 3.500
Type: Fuse, Electronic