BUSS BK/GMC-2.5-R GMC 2.5A BUSS TD

Item #: 0954704

Cat #: BK/GMC-2.5-R

UPC: 051712642156

$ 3.90 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/GMC-2.5-R GMC 2.5A BUS

Overview

BUS BK/GMC-2.5-R GMC 2.5A BUS
Also known as: 051712642156, BK/GMC-2.5-R, BUSBKGMC2.5R

Specifications

Diameter: 5 mm
Length: 20 mm
Type: Fuse, Electronic
Speed: Medium Time Delay
Material: Glass
Volts AC: 250
Mounting: Cartridge
Class: Miniature
Amps: 2.500
Interrupt Rating AC: 10 kA
Diameter: 5 mm
Type: Fuse, Electronic
Material: Glass
Mounting: Cartridge
Amps: 2.500
Length: 20 mm
Speed: Medium Time Delay
Volts AC: 250
Class: Miniature
Interrupt Rating AC: 10 kA