1 Amp Medium Time-Delay Glass Fuse, 5mm x 20mm, 250V, BULK, RoHS

Item #: 0954703

Cat #: BK/GMC-1-R

UPC: 051712642101

$ 3.90 EA
Company wide:
0 in stock
Documents & Guides
1 Amp Medium Time-Delay Glass Fuse, 5mm x 20mm, 250V, BULK, North American Standard, RoHS

Overview

1 Amp Medium Time-Delay Glass Fuse, 5mm x 20mm, 250V, BULK, North American Standard, RoHS
Also known as: 051712642101, BK/GMC-1-R, BUSBKGMC1R

Specifications

Diameter: 5 mm
Amps: 1
Length: 20 mm
Type: Fuse, Electronic
Speed: Medium Time Delay
Material: Glass
Volts AC: 250
Mounting: Cartridge
Class: Miniature
Interrupt Rating AC: 10 kA
Diameter: 5 mm
Length: 20 mm
Speed: Medium Time Delay
Volts AC: 250
Class: Miniature
Amps: 1
Type: Fuse, Electronic
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 10 kA