BUSS BK/GMC-150-R GMC 150mA BUSS TD

Item #: 0954699

Cat #: BK/GMC-150-R

UPC: 051712642149

$ 6.09 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/GMC-150-R GMC 150MA BU

Overview

BUS BK/GMC-150-R GMC 150MA BU
Also known as: 051712642149, BK/GMC-150-R, BUSBKGMC150R

Specifications

Volts DC: 32
Speed: Time Delay
Type: Fuse, Electronic
Amps: 0.150
Volts DC: 32
Type: Fuse, Electronic
Speed: Time Delay
Amps: 0.150