BUSS BK/GMC-1.6-R GMC 1.6A BUSS TD

Item #: 0954688

Cat #: BK/GMC-1.6-R

UPC: 051712642095

Company wide:
0 in stock
Documents & Guides
BUS BK/GMC-1.6-R GMC 1.6A BUS

Overview

BUS BK/GMC-1.6-R GMC 1.6A BUS
Also known as: 051712642095, BK/GMC-1.6-R, BUSBKGMC1.6R

Specifications

Speed: Time Delay
Type: Fuse, Electronic
Amps: 1.600
Speed: Time Delay
Amps: 1.600
Type: Fuse, Electronic