BUSS 35NHG000B-690 NH FUSE 35A 690V

Item #: 0954686

Cat #: 35NHG000B-690

UPC: 051712193061

$ 107.34 EA
Company wide:
0 in stock
Documents & Guides
BUS 35NHG000B-690 NH FUSE 35A

Overview

BUS 35NHG000B-690 NH FUSE 35A
Also known as: 051712193061, 35NHG000B-690, BUS35NHG000B690

Specifications

Amps: 35
Class: gG/gL
Amps: 35
Class: gG/gL