BUSS 35LET 35A 240V AC BS88 FUSE

Item #: 0954684

Cat #: 35LET

UPC: 051712834223

$ 111.92 EA
Company wide:
0 in stock
Documents & Guides
BUS 35LET 35A 240V AC BS88 FU

Overview

BUS 35LET 35A 240V AC BS88 FU
Also known as: 051712834223, 35LET, BUS35LET

Specifications

No Specifications Available