35 Amp British Standard BS88 Fuse, Size FE, 690Vac/500Vdc

Item #: 0954682

Cat #: 35FE

UPC: 051712834186

$ 146.74 EA
Company wide:
0 in stock
Documents & Guides
35 Amp British Standard BS88 Part 4 High Speed Fuse, Size FE, 690Vac/500Vdc, 200,000 Amp Interrupting Rating

Overview

35 Amp British Standard BS88 Part 4 High Speed Fuse, Size FE, 690Vac/500Vdc, 200,000 Amp Interrupting Rating
Also known as: 051712834186, 35FE, BUS35FE

Specifications

Mounting: Stud
Amps: 35
Interrupt Rating DC: 200
Type: British Standard
Interrupt Rating AC: 200 kA
Mounting: Stud
Interrupt Rating DC: 200
Interrupt Rating AC: 200 kA
Amps: 35
Type: British Standard