BUSS BK/GMA-V-8-R GMA 8A -V BUSS FA

Item #: 0954681

Cat #: BK/GMA-V-8-R

UPC: 051712647144

$ 3.41 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/GMA-V-8-R GMA 8A -V BU

Overview

BUS BK/GMA-V-8-R GMA 8A -V BU
Also known as: 051712647144, BK/GMA-V-8-R, BUSBKGMAV8R

Specifications

Speed: Time Delay
Type: Fuse, Electronic
Amps: 8
Speed: Time Delay
Amps: 8
Type: Fuse, Electronic