BUSS 35D33Q FUSE 35A DIII/E33 500VA

Item #: 0954677

Cat #: 35D33Q

UPC: 051712834155

$ 36.22 EA
Company wide:
0 in stock
Documents & Guides
BUS 35D33Q FUSE 35A DIII/E33

Overview

BUS 35D33Q FUSE 35A DIII/E33
Also known as: 051712834155, 35D33Q, BUS35D33Q

Specifications

Type: Type D, Low Voltage
Amps: 35
Type: Type D, Low Voltage
Amps: 35