BUSS BK/GMA-V-6-R BUSS SMALL DIMENS

Item #: 0954674

Cat #: BK/GMA-V-6-R

UPC: 051712647090

$ 3.41 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/GMA-V-6-R BUS SMALL DI

Overview

BUS BK/GMA-V-6-R BUS SMALL DI
Also known as: 051712647090, BK/GMA-V-6-R, BUSBKGMAV6R

Specifications

Amps: 6
Volts DC: 32
Speed: Time Delay
Type: Fuse, Electronic
Volts AC: 125
Amps: 6
Speed: Time Delay
Volts AC: 125
Volts DC: 32
Type: Fuse, Electronic