GMA 5A -V BUSS FA BK 100 BOX -R

Item #: 0954672

Cat #: BK/GMA-V-5-R

UPC: 051712647076

$ 3.41 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton GMA Series Fast-acting fuse 5A, 125 Vac, 32 Vdc, BK-GMA-V-5-R

Overview

Eaton GMA Series Fast-acting fuse 5A, 125 Vac, 32 Vdc, BK-GMA-V-5-R

Fast-acting, glass tube 5 mm x 20 mm ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block or fuse clip. Also available with axial leads for thru-hole installation Eaton’s GMA fast-acting, glass tube 5mm x 20mm ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.

Also known as: 051712647076, BK/GMA-V-5-R, BUSBKGMAV5R

Specifications

Speed: Fast Acting
Amps: 5
Volts DC: 32
Type: Fuse, Electronic
Volts AC: 125
Speed: Fast Acting
Volts DC: 32
Volts AC: 125
Amps: 5
Type: Fuse, Electronic