BUSS BK/GMA-V-4-R GMA 4A -V BUSS FA

Item #: 0954667

Cat #: BK/GMA-V-4-R

UPC: 051712647069

$ 3.41 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/GMA-V-4-R GMA 4A -V BU

Overview

BUS BK/GMA-V-4-R GMA 4A -V BU
Also known as: 051712647069, BK/GMA-V-4-R, BUSBKGMAV4R

Specifications

Speed: Fast Acting
Amps: 4
Volts DC: 32
Type: Fuse, Electronic
Volts AC: 125
Speed: Fast Acting
Volts DC: 32
Volts AC: 125
Amps: 4
Type: Fuse, Electronic