BUSS BK/GMA-V-3-R GMA 3A -V BUSS FA

Item #: 0954665

Cat #: BK/GMA-V-3-R

UPC: 051712647038

$ 3.41 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/GMA-V-3-R GMA 3A -V BU

Overview

BUS BK/GMA-V-3-R GMA 3A -V BU
Also known as: 051712647038, BK/GMA-V-3-R, BUSBKGMAV3R

Specifications

Speed: Fast Acting
Volts DC: 32
Type: Fuse, Electronic
Amps: 3
Speed: Fast Acting
Type: Fuse, Electronic
Volts DC: 32
Amps: 3