2 Amp Fast-Acting Glass Fuse, Axial, 5mm x 20mm, 250V, BULK, RoHS

Item #: 0954656

Cat #: BK/GMA-V-2-R

UPC: 051712646970

$ 3.41 EA
Company wide:
0 in stock
Documents & Guides
2 Amp UL Fast-Acting Glass Fuse, 5mm x 20mm, Axial, 250V, North American Standard, Designed to U.L. 198G and CSA 22.2 N59, BULK, RoHS

Overview

2 Amp UL Fast-Acting Glass Fuse, 5mm x 20mm, Axial, 250V, North American Standard, Designed to U.L. 198G and CSA 22.2 N59, BULK, RoHS
Also known as: 051712646970, BK/GMA-V-2-R, BUSBKGMAV2R

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 2
Speed: Fast Acting
Amps: 2
Type: Fuse, Electronic