BUSS BK/GMA-V-10-R GMA 10A -V BUSS

Item #: 0954644

Cat #: BK/GMA-V-10-R

UPC: 051712646925

$ 3.41 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/GMA-V-10-R GMA 10A -V

Overview

BUS BK/GMA-V-10-R GMA 10A -V
Also known as: 051712646925, BK/GMA-V-10-R, BUSBKGMAV10R

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Speed: Fast Acting
Type: Fuse, Electronic