BUSS BK/GMA-V-1.5-R GMA 1.5A -V BUS

Item #: 0954640

Cat #: BK/GMA-V-1.5-R

UPC: 051712646895

$ 3.41 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/GMA-V-1.5-R GMA 1.5A -

Overview

BUS BK/GMA-V-1.5-R GMA 1.5A -
Also known as: 051712646895, BK/GMA-V-1.5-R, BUSBKGMAV1.5R

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 1.500
Speed: Fast Acting
Amps: 1.500
Type: Fuse, Electronic