355 Amp British Standard BS88 Fuse, Size LMT, 240Vac/150Vdc

Item #: 0954639

Cat #: 355LMT

UPC: 051712834100

$ 369.19 EA
Company wide:
0 in stock
Documents & Guides
355 Amp British Standard BS88 Part 4 High Speed Fuse, Size LMT, 240Vac/150Vdc, 200,000 Amp Interrupting Rating

Overview

355 Amp British Standard BS88 Part 4 High Speed Fuse, Size LMT, 240Vac/150Vdc, 200,000 Amp Interrupting Rating
Also known as: 051712834100, 355LMT, BUS355LMT

Specifications

Mounting: Stud
Amps: 355
Interrupt Rating DC: 200
Type: British Standard
Interrupt Rating AC: 200 kA
Mounting: Stud
Interrupt Rating DC: 200
Interrupt Rating AC: 200 kA
Amps: 355
Type: British Standard