BUSS BK/GMA-8-R GMA 8A BUSS FA BK 1

Item #: 0954637

Cat #: BK/GMA-8-R

UPC: 051712647410

$ 2.46 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/GMA-8-R GMA 8A BUS FA

Overview

BUS BK/GMA-8-R GMA 8A BUS FA
Also known as: 051712647410, BK/GMA-8-R, BUSBKGMA8R

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Speed: Fast Acting
Type: Fuse, Electronic