GMA 7A BUSS FA BK 100 BOX -R

Item #: 0954630

Cat #: BK/GMA-7-R

UPC: 051712647397

$ 2.46 EA
Company wide:
0 in stock
Documents & Guides
GMA 7A BUSS FA BK 100 BOX -R

Overview

GMA 7A BUSS FA BK 100 BOX -R
Also known as: 051712647397, BK/GMA-7-R, BUSBKGMA7R

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Speed: Fast Acting
Type: Fuse, Electronic