BUSS 350FM 350A 690V AC TYPE T FUSE

Item #: 0954618

Cat #: 350FM

UPC: 051712834063

$ 606.78 EA
Company wide:
0 in stock
Documents & Guides
BUS 350FM 350A 690V AC TYPE T

Overview

BUS 350FM 350A 690V AC TYPE T
Also known as: 051712834063, 350FM, BUS350FM

Specifications

No Specifications Available