4 Amp UL Fast-Acting Glass Fuse, 5mm x 20mm, 125V, BULK

Item #: 0954605

Cat #: BK/GMA-4-R

UPC: 051712647335

$ 2.34 EA
Company wide:
0 in stock
Documents & Guides
4 Amp UL Fast-Acting Glass Fuse, 5mm x 20mm, 125V, North American Standard, Designed to U.L. 198G and CSA 22.2 N59, BULK

Overview

4 Amp UL Fast-Acting Glass Fuse, 5mm x 20mm, 125V, North American Standard, Designed to U.L. 198G and CSA 22.2 N59, BULK
Also known as: 051712647335, BK/GMA-4-R, BUSBKGMA4R

Specifications

Speed: Fast Acting
Amps: 4
Type: Fuse, Electronic
Speed: Fast Acting
Type: Fuse, Electronic
Amps: 4