BUSS BK/GMA-3-R GMA 3A BUSS FA BK 1

Item #: 0954602

Cat #: BK/GMA-3-R

UPC: 051712647304

$ 2.34 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/GMA-3-R GMA 3A BUS FA

Overview

BUS BK/GMA-3-R GMA 3A BUS FA
Also known as: 051712647304, BK/GMA-3-R, BUSBKGMA3R

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Material: Glass
Speed: Fast Acting
Material: Glass
Type: Fuse, Electronic