32A 550V F/HOLDER 10 1.3KG

Item #: 0954600

Cat #: 32NNSFBS

UPC: 051712834056

$ 162.50 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series low voltage British standard fuse holder, LV, 32 A, AC 550 V, BS88/F1, 1P, BS, front connected, back stud connected

Overview

Eaton Bussmann series low voltage British standard fuse holder, LV, 32 A, AC 550 V, BS88/F1, 1P, BS, front connected, back stud connected

Eaton's Bussmann series British standard BS88 fuse holders offer an extremely robust and reliable circuit protection solutions for your industrial applications. Full range of rated current and voltage available as well as connection types.

Also known as: 051712834056, 32NNSFBS, BUS32NNSFBS

Specifications

Amps: 32
Mounting: DIN Rail
Color: Black
Amps: 32
Color: Black
Mounting: DIN Rail