BUSS 32NHG000B NH FUSE 32A 500V GG/

Item #: 0954593

Cat #: 32NHG000B

UPC: 051712625807

$ 70.04 EA
Company wide:
0 in stock
Documents & Guides
BUS 32NHG000B NH FUSE 32A 500

Overview

BUS 32NHG000B NH FUSE 32A 500
Also known as: 051712625807, 32NHG000B, BUS32NHG000B

Specifications

Amps: 32
Class: gG/gL
Amps: 32
Class: gG/gL