Cannon 12K™ Wire Puller

Item #: 0954590

Cat #: C12K

UPC: 650270083618

$ 15000.00 EA
Company wide:
2 in stock
Documents & Guides
Wire Puller, 12,000 lb. pulling capacity, 6 Speeds, Customized Motor With Reverse Gear, Rear Swiveling Casters, Universal Adapter Fits a Wide Range of Sizes, No Anchoring Required, No Gang Box of Parts Needed

Overview

Wire Puller, 12,000 lb. pulling capacity, 6 Speeds, Customized Motor With Reverse Gear, Rear Swiveling Casters, Universal Adapter Fits a Wide Range of Sizes, No Anchoring Required, No Gang Box of Parts Needed

The only 6-speed puller with reverse gear, dual capstans and 12,000 lb. of pulling capacity. The fully self-contained, compact design of the Cannon 12K wire puller features the only speed reversible motor that is sure to get even the heaviest pulls done in record time. This versatile cable puller is easy to maneuver, and can be changed quickly from side pulls to overhead or underground.

Also known as: 650270083618, C12K, ITOC12K

Specifications

Weight Capacity: 1200 lbs
Weight Capacity: 1200 lbs