BUSS BK/GMA-3.5-R GMA 3.5A BUSS FA

Item #: 0954579

Cat #: BK/GMA-3.5-R

UPC: 051712647298

$ 2.34 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/GMA-3.5-R GMA 3.5A BUS

Overview

BUS BK/GMA-3.5-R GMA 3.5A BUS
Also known as: 051712647298, BK/GMA-3.5-R, BUSBKGMA3.5R

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Speed: Fast Acting
Type: Fuse, Electronic