2 Amp UL Fast-Acting Glass Fuse, 5mm x 20mm, 250V, BULK, RoHS

Item #: 0954575

Cat #: BK/GMA-2-R

UPC: 051712647250

$ 2.34 EA
Company wide:
0 in stock
Documents & Guides
2 Amp UL Fast-Acting Glass Fuse, 5mm x 20mm, 250V, North American Standard, Designed to U.L. 198G and CSA 22.2 N59, BULK, RoHS

Overview

2 Amp UL Fast-Acting Glass Fuse, 5mm x 20mm, 250V, North American Standard, Designed to U.L. 198G and CSA 22.2 N59, BULK, RoHS

GMA, 5 mm x 20 mm Fast-acting glass tube fuses

Also known as: 051712647250, BK/GMA-2-R, BUSBKGMA2R

Specifications

Speed: Fast Acting
Type: Fuse, Electronic, Bulk Pack
Material: Glass
Amps: 2
Speed: Fast Acting
Material: Glass
Type: Fuse, Electronic, Bulk Pack
Amps: 2