BUSS BK/GMA-2.5-R GMA 2.5A BUSS FA

Item #: 0954570

Cat #: BK/GMA-2.5-R

UPC: 051712647243

$ 2.34 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/GMA-2.5-R GMA 2.5A BUS

Overview

BUS BK/GMA-2.5-R GMA 2.5A BUS
Also known as: 051712647243, BK/GMA-2.5-R, BUSBKGMA2.5R

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 2.500
Speed: Fast Acting
Amps: 2.500
Type: Fuse, Electronic