1 Amp UL Fast-Acting Glass Fuse, 5mm x 20mm, 250V, BULK, RoHS

Item #: 0954567

Cat #: BK/GMA-1-R

UPC: 051712647199

$ 2.34 EA
Company wide:
0 in stock
Documents & Guides
1 Amp UL Fast-Acting Glass Fuse, 5mm x 20mm, 250V, North American Standard, Designed to U.L. 198G and CSA 22.2 N59, BULK, RoHS

Overview

1 Amp UL Fast-Acting Glass Fuse, 5mm x 20mm, 250V, North American Standard, Designed to U.L. 198G and CSA 22.2 N59, BULK, RoHS
Also known as: 051712647199, BK/GMA-1-R, BUSBKGMA1R

Specifications

Speed: Fast Acting
Amps: 1
Type: Fuse, Electronic
Speed: Fast Acting
Type: Fuse, Electronic
Amps: 1