BUSS BK/GMA-1.6-R GMA 1.6A BUSS FA

Item #: 0954549

Cat #: BK/GMA-1.6-R

UPC: 051712647182

$ 2.34 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/GMA-1.6-R GMA 1.6A BUS

Overview

BUS BK/GMA-1.6-R GMA 1.6A BUS
Also known as: 051712647182, BK/GMA-1.6-R, BUSBKGMA1.6R

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Speed: Fast Acting
Type: Fuse, Electronic