BUSS 315SBMT SEALED FUSE 315A 240V

Item #: 0954548

Cat #: 315SBMT

UPC: 051712833875

$ 1561.46 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS 315SBMT SEALED FUSE 315A

Overview

BUS 315SBMT SEALED FUSE 315A
Also known as: 051712833875, 315SBMT, BUS315SBMT

Specifications

No Specifications Available