BUSS 315NHG2BI NH FUSE 315A 500V GL

Item #: 0954541

Cat #: 315NHG2BI

UPC: 051712233323

$ 243.36 EA
Company wide:
0 in stock
Documents & Guides
BUS 315NHG2BI NH FUSE 315A 50

Overview

BUS 315NHG2BI NH FUSE 315A 50
Also known as: 051712233323, 315NHG2BI, BUS315NHG2BI

Specifications

No Specifications Available