BUSS 315NH2G-B 315A 500V AC SIZE 2

Item #: 0954531

Cat #: 315NH2G-B

UPC: 051712625401

Call for price
Company wide:
0 in stock
Documents & Guides
BUS 315NH2G-B 315A 500V AC SI

Overview

BUS 315NH2G-B 315A 500V AC SI
Also known as: 051712625401, 315NH2G-B, BUS315NH2GB

Specifications

No Specifications Available