BUSS 315FM 315A 690V AC TYPE T FUSE

Item #: 0954524

Cat #: 315FM

UPC: 051712833806

$ 587.34 EA
Company wide:
0 in stock
Documents & Guides
BUS 315FM 315A 690V AC TYPE T

Overview

BUS 315FM 315A 690V AC TYPE T
Also known as: 051712833806, 315FM, BUS315FM

Specifications

Type: Type T, Fuse
Type: Type T, Fuse