3 Amp Fast-Acting, Non-Rejecting Inline Fuse, 300V, Bulk

Item #: 0954520

Cat #: BK/GLR-3

UPC: 051712105347

$ 6.71 EA
Company wide:
0 in stock
Documents & Guides
3 Amp Fast-Acting, Non-Rejecting Inline Fuse, 300 Volts, 10,000A Interrupting Rating, Use HLR Fuseholder, Bulk

Overview

3 Amp Fast-Acting, Non-Rejecting Inline Fuse, 300 Volts, 10,000A Interrupting Rating, Use HLR Fuseholder, Bulk
Also known as: 051712105347, BK/GLR-3, BUSBKGLR3

Specifications

Mounting: Panel
Speed: Fast Acting
Type: In-Line Fuse, Non-Rejecting
Mounting: Panel
Type: In-Line Fuse, Non-Rejecting
Speed: Fast Acting