BUSS 30D27R FUSE-D2 30A F GR 500VAC

Item #: 0954501

Cat #: 30D27R

UPC: 051712605335

$ 128.14 EA
Company wide:
0 in stock
Documents & Guides
BUS 30D27R FUSE-D2 30A F GR 5

Overview

BUS 30D27R FUSE-D2 30A F GR 5
Also known as: 051712605335, 30D27R, BUS30D27R

Specifications

No Specifications Available