BUSS 2NHG000B-400 NH FUSE 2A 400V G

Item #: 0954404

Cat #: 2NHG000B-400

UPC: 051712241946

$ 72.66 EA
Company wide:
0 in stock
Documents & Guides
BUS 2NHG000B-400 NH FUSE 2A 4

Overview

BUS 2NHG000B-400 NH FUSE 2A 4
Also known as: 051712241946, 2NHG000B-400, BUS2NHG000B400

Specifications

No Specifications Available