BUSS 2D27Q FUSE 2A DII/E27 500VAC

Item #: 0954375

Cat #: 2D27Q

UPC: 051712833462

$ 21.10 EA
Company wide:
0 in stock
Documents & Guides
BUS 2D27Q FUSE 2A DII/E27 500

Overview

BUS 2D27Q FUSE 2A DII/E27 500
Also known as: 051712833462, 2D27Q, BUS2D27Q

Specifications

No Specifications Available