
BUSS 2D16Q FUSE 2A DI/E16 500VAC DZ
Item #: 0954371
Cat #: 2D16Q
UPC: 051712833448
$ 38.88 EA
Company wide:
0
in stock
Documents & Guides
BUS 2D16Q FUSE 2A DI/E16 500V
Overview
BUS 2D16Q FUSE 2A DI/E16 500V
Also known as: 051712833448, 2D16Q, BUS2D16Q
Specifications
No Specifications Available