3.15 Amp Low-Break Time-Delay Glass Fuse, 5mm x 20mm, 250V

Item #: 0954369

Cat #: BK/GDC-3.15A

UPC: 051712432610

$ 6.65 EA
Company wide:
0 in stock
Documents & Guides
3.15 Amp IEC Low-Break Time-Delay Glass Fuse, 5mm x 20mm, 250V, Bulk

Overview

3.15 Amp IEC Low-Break Time-Delay Glass Fuse, 5mm x 20mm, 250V, Bulk

These Eaton Bussmann low breaking capacity, small dimension fuses with nickel-plated brass end caps, feature time-delay compatibiltiy for inductive circuits and comform to IEC standards.

Also known as: 051712432610, BK/GDC-3.15A, BUSBKGDC3.15A

Specifications

Speed: Time Delay
Type: Fuse, Electronic, Bulk Pack
Material: Glass
Speed: Time Delay
Material: Glass
Type: Fuse, Electronic, Bulk Pack