2 Amp British Standard BS88 Fuse, Size CT, 690Vac/500Vdc

Item #: 0954366

Cat #: 2CT

UPC: 051712833424

$ 68.03 EA
Company wide:
0 in stock
Documents & Guides
2 Amp British Standard BS88 High Speed Fuse, Size CT, 690Vac/500Vdc, 200,000 Amp Interrupting Rating

Overview

2 Amp British Standard BS88 High Speed Fuse, Size CT, 690Vac/500Vdc, 200,000 Amp Interrupting Rating
Also known as: 051712833424, 2CT, BUS2CT

Specifications

Mounting: Stud
Amps: 2
Type: British Standard
Mounting: Stud
Type: British Standard
Amps: 2