1 Amp Low-Break Time-Delay Glass Fuse, 5mm x 20mm, 250V

Item #: 0954360

Cat #: BK/GDC-1A

UPC: 051712432566

$ 6.65 EA
Company wide:
0 in stock
Documents & Guides
1 Amp IEC Low-Break Time-Delay Glass Fuse, 5mm x 20mm, 250V

Overview

1 Amp IEC Low-Break Time-Delay Glass Fuse, 5mm x 20mm, 250V
Also known as: 051712432566, BK/GDC-1A, BUSBKGDC1A

Specifications

Amps: 1
Speed: Time Delay
Type: Fuse, Electronic
Amps: 1
Type: Fuse, Electronic
Speed: Time Delay