
BUSS SMALL DIMENSION FUSE
Item #: 0954306
Cat #: BK/GDB-40MA
UPC: 051712431880
$ 20.69 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Eaton GDB Series Fast-acting fuse 0.040A, 250 Vac or less, 32 Vdc (self certified), BK-GDB-40MA
Overview
Eaton GDB Series Fast-acting fuse 0.040A, 250 Vac or less, 32 Vdc (self certified), BK-GDB-40MA
Fast-acting, low breaking capacity 5 mm x 20 mm ferrule fuse designed to IEC 60127-2 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation Eaton’s GDB fast-acting, low breaking capacity 5mm x 20mm ferrule fuses are designed to IEC 60127-2 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.
Also known as: 051712431880, BK/GDB-40MA, BUSBKGDB40MA
Specifications
No Specifications Available