BUSS 25NHG000B-690 NH FUSE 25AMP 69

Item #: 0954132

Cat #: 25NHG000B-690

UPC: 051712192989

$ 87.10 EA
Company wide:
0 in stock
Documents & Guides
BUS 25NHG000B-690 NH FUSE 25A

Overview

BUS 25NHG000B-690 NH FUSE 25A
Also known as: 051712192989, 25NHG000B-690, BUS25NHG000B690

Specifications

Class: gG/gL
Amps: 25
Class: gG/gL
Amps: 25