BUSS 25CIF21 25A 600V BRUSH FUSE CA

Item #: 0954116

Cat #: 25CIF21

UPC: 051712550932

$ 199.22 EA
Company wide:
0 in stock
Documents & Guides
BUS 25CIF21 25A 600V BRUSH FU

Overview

BUS 25CIF21 25A 600V BRUSH FU
Also known as: 051712550932, 25CIF21, BUS25CIF21

Specifications

No Specifications Available