BUSS 250NHG02BI NH FUSE 250A 500V G

Item #: 0954067

Cat #: 250NHG02BI

UPC: 051712233316

$ 149.93 EA
Company wide:
0 in stock
Documents & Guides
BUS 250NHG02BI NH FUSE 250A 5

Overview

BUS 250NHG02BI NH FUSE 250A 5
Also known as: 051712233316, 250NHG02BI, BUS250NHG02BI

Specifications

No Specifications Available