NH FUSE 250A SIZE 1 GG

Item #: 0954065

Cat #: 250NH1G-B

UPC: 051712625326

Company wide:
0 in stock
Documents & Guides
Dual Indication Fuse Link, 250A, 45-62 Hz, 3 per package, Size 01

Overview

Dual Indication Fuse Link, 250A, 45-62 Hz, 3 per package, Size 01
Also known as: 051712625326, 250NH1G-B, BUS250NH1GB

Specifications

Amps: 250
Volts AC: 500
Type: Dual-Indication
Amps: 250
Type: Dual-Indication
Volts AC: 500